DOR EP10 M27X2.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
Machine tap EP10
See technical informationReferences
Dormer:EP10M27X2.0
Rubix:2019212
EAN:7320760137604




Technical specifications
| Threading diameter | 27 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
Product details : DOR EP10 M27X2.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
HSS-E Machine tap for metric-fine thread TiN coated DIN 374 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
| Coating | uncoated |
| Tolerance | 6h |
| Threading | mf |
| Total length | 140 mm |
| Drilling diameter | 25 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 20 mm |
| Direction of threading | right |
| Input | 20 |
| Angle of helix | 30 ° |
| Thread depth | 67.5 mm |
| Capacity length | 28 mm |
| Shank type | through shank (din 374) |
Show UNSPSC/ECL@SS
£ 154.35 excl. VAT
/ Each
£ 185.22 incl. VAT
- Usually arrives within 14 working days