Metric tap - right - hss
Threading | Metric |
---|---|
Threading diameter | 6 mm |
Thread | 1 mm |
Total length | 80 mm |
Body material | HSS |
Coating | No |
Tolerance | 6H |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Din standard | DIN 371 |
Capacity length | 16 mm |
In stock: Next day delivery