ROEBUCK COMBINATION WRENCH SPANNER OPENING 27MM 865275
Metric combination spanners
See technical informationSee documentsReferences
Superseded Ref:4972120
Roebuck:865275
Rubix:209A7724
EAN:3660338196362

Documents
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 27MM 865275
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
| Opening | 27 |
|---|---|
| Length | 310 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
- In stock: Next day delivery
