Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 133SGM-30 OPEN END WRENCH
BAHCO 133SGM-30 OPEN END WRENCH
Metric Open End Slogging Wrenches
References
bahco:
133SGM-30
rubix:
80378342
ean:
7314151828370
Technical specifications
Opening
30
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 133SGM-30 OPEN END WRENCH
Open end angle 15° to get more accessibility Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations Steel grey finish Forged special steel Short and strong profiled handle Standards: DIN 133
Technical specifications
Attributes
Logistic Weight
430
g
Opening
30
Length
190
mm
Weight
430
g
Finishing
steel
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.13
excl. VAT
/
Each
£
36.16
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 14 X 15MM
GEDORE 7118-24MM OPEN ENDED SPANNER
ROEBUCK ADJUSTABLE WRENCH 12 INCH PHOSPHATE 713011274014
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 11MM
FACOM TEE SOCKET WR 97.18X19
FACE SPANNER FIXED PIN 40-80
GEDORE 894-30 SINGLE OPEN ENDED SPANNER 30MM
ROEBUCK COMBINATION SPANNER 19MM
FACOM 101.15 15 SATIN FINISH, QUICK ADJUST AW
GEDORE 7 UR 10 RATCHET COMBINATION SPANNER REVERSIBLE 10MM
SKF SNL HOOK SPANNER 38MM HN5/SNL
GEDORE 21MM COMBI SPANNER 7 21
FACOM 4407/16 COMBINATION WRENCH 7/16 INCH A/F
WERA 073277 JOKER WRENCH RATCHET COMBI 17MM SB
FACOM SOCKET WRENCH 76.8