FACOM 467B.6 ANTI SLIP RATCHET COMBINATION SPANNER 6MM
467B Anti Slip Ratchet Combination Spanners
See technical informationReferences
Facom:467B.6
Rubix:2585577
EAN:3662424064272




Product details : FACOM 467B.6 ANTI SLIP RATCHET COMBINATION SPANNER 6MM
The ultimate anti slip grip ratcheting combination wrench.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.
Applications
For all common applications.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Opening | 6 |
| Length | 128 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- Usually arrives within 14 working days
