GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
Threading diameter | 2.5 mm |
---|---|
Thread | 0.45 mm |
Total length | 50 mm |
Threading diameter | 2.5 mm |
---|---|
Thread | 0.45 mm |
Total length | 50 mm |
Body material | hss-e |
Usually arrives within 14 working days