Machine taps E207
Threading diameter | 2.5 mm |
---|---|
Thread | 0.45 mm |
Angle of helix | 15 ° |
Threading diameter | 2.5 mm |
---|---|
Thread | 0.45 mm |
Angle of helix | 15 ° |
Total length | 50 mm |
Body material | hss-e |
Coating | bright |
Drilling diameter | 2.05 mm |
Square drive adapter | 2.8 mm |
Usually arrives within 14 working days