WALTERPROT EP2056312-M12 PARADUR ECO PLUS TAP 6245592
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056312-M12
Rubix:2519931
Manufacturer :6245592
EAN:4042446240066

Documents
Product details : WALTERPROT EP2056312-M12 PARADUR ECO PLUS TAP 6245592
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Body material | hss-e / pm |
|---|---|
| Coating | ticn |
| Threading | m12 |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 141.07 excl. VAT
/ Each
£ 169.28 incl. VAT
- Usually arrives within 14 working days