DORMER EP01M7 SPIRAL POINT TAP M7 X 1.00 MM 5973446
M Machine Tap Spiral Point
See technical informationSee documentsReferences
Dormer:EP01M7
Rubix:2008184
EAN:7320760136218



Documents
Product details : DORMER EP01M7 SPIRAL POINT TAP M7 X 1.00 MM 5973446
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
TAP MACH SPECTRUM M 7 EP01 DIN CUT GUN ST 6H
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 7 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | steam tempered |
| Tolerance | 6h |
| Total length | 80 mm |
| Drilling diameter | 6 mm |
| Square drive adapter | 5.5 mm |
| Direction of threading | right |
| Input | 7 |
| Thread depth | 15 mm |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
- Usually arrives within 14 working days
