M Machine Tap Spiral Point
Threading | M16 |
---|---|
Threading diameter | 16 mm |
Thread | 2 mm |
Threading | M16 |
---|---|
Threading diameter | 16 mm |
Thread | 2 mm |
Total length | 110 mm |
Body material | HSS-E |
Coating | Steam Tempered |
Tolerance | 6H |
Drilling diameter | 12 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Direction of threading | Right |
Input | 12 mm |
Material | HSS-E |
Din standard | DIN 376 |
Thread depth | 25 mm |
Capacity length | 25 mm |
Usually arrives within 14 working days