Metric tap hsse 3% vanadium- multi-material - Through holes
Threading | Metric |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Total length | 56 mm |
Body material | HSS-E |
Coating | Vaporized |
Tolerance | 6H |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Material | Steels / Non-ferrous / Cast iron / Stainless steels |
Din standard | DIN 371 |
Capacity length | 18 mm |
In stock: Next day delivery