M16 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
See technical informationReferences
Dormer:E297M16
Rubix:2557126
EAN:7320760662809




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
Product details : M16 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
MACHINE TAP M 16 X2,00 E297 GUN 6H DIN376 HSSE YELLOW
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
| Coating | chrome |
| Tolerance | 6h |
| Threading | m16 x 2,00 |
| Total length | 110 mm |
| Drilling diameter | 14 mm |
| Square drive adapter | 12 mm |
| Direction of threading | right |
| Input | 12 |
| Angle of helix | 15 ° |
| Din standard | din 376 b |
| Thread depth | 25 mm |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 50.67 excl. VAT
/ Each
£ 60.80 incl. VAT
- Usually arrives within 14 working days