Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C90810.0 END MILL 10.00 MM 5985830
DORMER C90810.0 END MILL 10.00 MM 5985830
HSS miller Dormer
References
dormer:
C90810.0
rubix:
1074347
ean:
7320760075982
Technical specifications
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C90810.0 END MILL 10.00 MM 5985830
Technical specifications
Attributes
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
22
mm
Total length
72
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.15
excl. VAT
/
Each
£
100.98
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO-XP SUPER-R CUTTER 12.0 C29512.0
DORMER C90814.0 END MILL 14.00 MM 5985657
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 4 867477
"1/2"" X 2FLT HSS SCR/SH B/N S/DRILL BS122/4"
DORMER C90813.0 END MILL 13.00 MM 5985841
DORMER C2473.5 END MILL 3.50 MM 5984882
DORMER C5005.0 DRILL 5.00 MM 5985062
DORMER C27340.0 END MILL 40.00 MM 5984667
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 5 867504
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 36 867571
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 20 867499
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 20 867525
DORMER C11028.0 DRILL 28.00 MM 5984079
ROTABROACH SRCV220 STANDARD SERIES M42 CUTTERS 22MM
ROTABROACH RAPL260 LONG SERIES M2 CUTTERS 26MM