References
Dormer:E383M12X1.5
Rubix:315A6112
EAN:7320760664636




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER E383M12X1.5 M12 X 1.5 MACHINE TAP
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 10.5 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 41.23 excl. VAT
/ Each
£ 49.48 incl. VAT
- Usually arrives within 14 working days