ANSELL MICROFLEX 92-134 DISPOSABLE NITRILE GLOVES M 7.5-8 PK100
MICROFLEX 92-134
See technical informationSee documentsReferences
Ansell:92-134 7.5-8
Rubix:237A6182
Manufacturer :92134080
EAN:10076490617353

Documents
Product details : ANSELL MICROFLEX 92-134 DISPOSABLE NITRILE GLOVES M 7.5-8 PK100
The MICROFLEX™ 92-134 disposable nitrile examination glove offers tactility and comfortable protection across numerous applications. The lightweight, soft and stretchy nitrile formulation offers a comfortable fit and feel with the tactile sensitivity needed for fine motor control. Designed with textured fingertips for secure handling of tools and materials.
Offers tactility and comfortable protection across numerous applications.
Strengths
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
Applications
Healthcare|Maintenance|Food processing & services|Janitorial and cleaning|Light assembly tasks|Laboratory Maintenance & Clean-Up
Technical specifications
Attributes
| Size | 07,5/08 |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=1000 pieces/10 dispensers/bpxes; dispenser/box=100 pieces |
| Thickness | 0.109 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- In stock: Next day delivery