ANSELL NITRILITE 93-401 DISPOSABLE NITRILE GLOVES XL 9-9.5 PK100
Nitrilite 93401
See technical informationSee documentsReferences
Ansell:93-401-9.5
Rubix:80043075
Manufacturer :93401095
EAN:0076490453176

Documents
Product details : ANSELL NITRILITE 93-401 DISPOSABLE NITRILE GLOVES XL 9-9.5 PK100
Nitrilite® 93-401 is a non-sterile accelerator free nitrile glove with very low levels of ionic content and particles for reliable product protection. Designed for use in Class 10 (ISO 4) clean room environments.
Low allergy potential and reliable protection for clean environments.
Strengths
- Compatible with Class 10 (ISO 4)
- Very low levels of ionic content and particulate for excellent product protection
- Nitrile formulation free of latex proteins and accelerators to avoid susceptibility of Type I or IV allergic reactions
Applications
Life Sciences|Electronics
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Size | 09/09,5 |
| Length | 300 mm |
| Colour | white |
| Main material | nitrile |
| Food contact | no |
| Packaging | 100 gloves per box |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 26.22 excl. VAT
/ Each
£ 31.46 incl. VAT
- Usually arrives within 14 working days