AURELIA 38226 CLEAR POWDER FREE VINYL GLOVES SMALL BOX OF 100


AURELIA 38226 DELIGHT P/FREE VINYL DISPOSABLE GLOVES CLEAR SM BOX 100

References
aurelia gloves:38226
rubix:222A5621
brand logo
brand logo
Technical specifications
Main materialPVC
See all Specifications

Product details : AURELIA 38226 CLEAR POWDER FREE VINYL GLOVES SMALL BOX OF 100


The gloves are made from a very soft, thin vinyl which allows for good, tactile sensitivity for all applications. EN 420:2003 + A1:2009 Protective gloves. General requirements and test methods. BS EN 455 1-4 Medical gloves for single use BS EN 1186:2002 Materials and articles in contact with foodstuffs

Strengths

Glueless Free of Thiurams Non-Sterile Beaded cuff Ambidextrous Straight Fingers

Applications

Medical Catering Veterinary Beauty Janitorial

Technical specifications


Attributes
Main materialPVC
Packaging10x100
PowderedNo
ColourColourless
AQL (Acceptance Quality Limit)1.5
MaterialVinyl
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Usually arrives within 14 working days