POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE XL BX100
GL895 Blue Nitrile PF™
See technical informationSee documentsReferences
Polyco Healthline:GL895-XL
Rubix:2020982
Manufacturer :GL8955
EAN:05010699834652

Documents
Product details : POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE XL BX100
Blue nitrile powder free disposable glove. Protects against contamination, dirt and potential irritants in low risk situations. Powder free, reducing the risk of product contamination. Textured fingertips for extra grip. AQL 4.0. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 |
| Thickness | 0.12 mm |
| Material | nitrile |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
- In stock: Next day delivery
