TEGERA 8190A CHEMICAL PROTECTION GLOVE 9 L

All-round work gloves 8190A TEGERA®

See technical information

References

Tegera:8190A-9
Rubix:386A1581
EAN:7340118415925
brand logo

Technical specifications

Size9
Length300 mm
Colourwhite
See all Specifications

Product details : TEGERA 8190A CHEMICAL PROTECTION GLOVE 9 L


Extra soft unflocked 0,25 mm/9,84 mil PVC-glove (Vinyl) with smooth finish. Suitable for wet and dirty all-round work. Phthalate-free. Suitable for cleaning, sanitation, decontamination, care work, and service work.
Extra soft unflocked PVC-glove, suitable for wet and dirty all-round-work. Retail packed.

Strengths

Phthalate-free, Waterproof, Soft

Applications

Cleaning, Decontamination, Sanitation, Service work

Technical specifications


Attributes
Size9
Length300 mm
Colourwhite
Main materialpvc
Thickness0.25 mm
Category3
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
  • Usually arrives within 14 working days

Size