ANSELL MICROFLEX 93-852 DISPOSABLE EU FA NITRILE GLOVES XS 5.5-6 PK100
MICROFLEX 93-852
See technical informationSee documentsReferences
Ansell:93-852 5.5-6
Rubix:233A4865
Manufacturer :93852060
EAN:0076490462499



Documents
Product details : ANSELL MICROFLEX 93-852 DISPOSABLE EU FA NITRILE GLOVES XS 5.5-6 PK100
Thanks to its non-foaming special formulation, Microflex® 93-852 offers a secure grip in wet applications/environments.
Distinct black color to mask stains.
Strengths
- Non-foaming for easy handling of objects in wet environments
- Distinctive black color hides stains and provides contrast for improved visibility
- Fully textured design for confident grip
Applications
Body Shop|General Purpose Auto Aftermarket|Paint Shop|Mechanic Repair|Laboratory Maintenance & Clean-Up|Laboratory Research and Development|Raw Material and Preparation|Body Shop
Technical specifications
Attributes
| Size | 05,5/06 |
|---|---|
| Length | 245 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=1000 pcs/10 dispensers/boxes; dispenser/box=100 pcs |
| Material | nitrile |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- Delivery usually within ( 11 ) days