ANSELL MICROFLEX 93-243 DISPOSABLE NITRILE GLOVES L 8.5 -9 PK100
Microflex 93243
See technical informationSee documentsReferences



Documents
Product details : ANSELL MICROFLEX 93-243 DISPOSABLE NITRILE GLOVES L 8.5 -9 PK100
When working with hazardous chemicals and materials, you may need to protect more than just hands and wrists. That’s why MICROFLEX® 93-243 extra-long disposable gloves (about 16 inches long) feature an extra-long cuff to shield more of your arm. And because they’re made with a soft, durable nitrile, you get expanded protection with a comfortable feel.
MICROFLEX 93-243 extra-long disposable gloves feature an elbow-length cuff designed to prevent roll-down and minimize the risk of cross-contamination. A soft, durable nitrile material ensures these gloves provide excellent chemical splash protection with a comfortable feel. The textured palm and fingers of these elbow length disposable nitrile gloves results in a more confident, secure grip of instruments and glassware.
MICROFLEX 93-243 extra-long disposable gloves are ideal for laboratory and pharmaceutical manufacturing workers who need longer length chemical splash protection, as well as food processing workers who want to protect forearms during dirty jobs. To prevent contamination and protect product integrity, these gloves are packed in polybags.
Strengths
- Elbow-length cuff (15.6 inches/395 mm) provides extra security against cross contamination
- Soft, durable nitrile material ensures excellent chemical splash protection with a comfortable feel
- Unique cuff design prevents roll-down
- Textured palm and fingers for confident, secure grip
- Packed in polybags for enhanced product protection
Applications
Technical specifications
| Size | 08,5/09 |
|---|---|
| Length | 400 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves in a bag |
| Material | nitrile |
| Powdered | no |
- Usually arrives within 14 working days