ANSELL 93-843 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 5.5-6 PK100


Microflex 93843

References
ansell:93-843-5.5-6
rubix:256A9697
manufacturer :93843060
brand logo
brand logo
Technical specifications
Size05,5/06
Main materialNitrile

Product details : ANSELL 93-843 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 5.5-6 PK100


Microflex® 93-843 offers advanced barrier protection against contaminants (0.65 AQL). Made with a durable nitrile formulation, this sturdy glove is ideal for long wear times and demanding jobs. 
Durable Nitrile Exam Glove with Advanced Barrier Protection.

Strengths

  • Durable nitrile formulation for demanding jobs 
  • Sturdy design for longer wear times
  • Exceptional barrier integrity with 0.65 AQL for allowable pinholes
  • Textured fingers for a strong, efficient grip 

Applications

Body Shop|Machining|Final Assembly|Maintenance|General Purpose Auto Aftermarket|Mechanic Repair|Laboratory Maintenance & Clean-Up|Medical Device Manufacturing|Laboratory Research and Development|Raw Material and Preparation|Healthcare|Hospital and Surgical Centers|First Responders|Animal Health|Specialty Healthcare

Technical specifications


Attributes
Size05,5/06
Main materialNitrile
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
  • Usually arrives within 14 working days