GISS 895064 G-NITRILE PF DISPOSABLE GLOVES BLACK SMALL/7 PK100

G-Nitrile Black Gloves

See technical informationSee documents

References

GISS:895064
Rubix:257A3267
EAN:3660338474477
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size7
Length240 mm
Colourblack
See all Specifications

Documents

Product details : GISS 895064 G-NITRILE PF DISPOSABLE GLOVES BLACK SMALL/7 PK100


Ambidextrous non-sterile, powder-free black nitrile protective gloves. Suitable for use in contact with foodstuffs.

Strengths

Laboratories, maintenance, mechanical industries, painting workshops, cleaning, dirty or oily environments.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size7
Length240 mm
Colourblack
Main materialnitrile
Food contactyes
Packagingbox of 100 gloves
Thickness0.13 mm
Materialnitrile
Powderedno
Category3
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
  • In stock: Next day delivery

Size