SPARTEX 896417 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA 1MM 250KG
MIG steel wire
See technical informationSee documentsReferences
Spartex:896417
Rubix:278A5577
EAN:3660338487590

Documents
Product details : SPARTEX 896417 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA 1MM 250KG
Steel wire - Mig G3Si1 / Diam 1Mm Fut 250 Kgs
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 250 kg |
| Standard | EN ISO 14341-A / AWS A5.18 |
Show UNSPSC/ECL@SS
£ 2.13 excl. VAT
/ Each
£ 2.56 incl. VAT
- Usually arrives within 14 working days
