References
Esab:232108670H
Rubix:80989839
EAN:7330129263837

Product details : ESAB 232108670H WELD G3SI1 0.8MM 15KG
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Standard | EN 13479, CE, 42.039.39 |
Show UNSPSC/ECL@SS
£ 28.91 excl. VAT
/ Each
£ 34.69 incl. VAT
- Usually arrives within 14 working days
