ESAB 1251126710 OK AUTROD 12.51 1.2MM 18KG
Esab Ok Autrod Mig-Welding Wire
See technical informationSee documentsReferences
Esab:1251126710
Rubix:80989820
EAN:7330129147755




Documents
Product details : ESAB 1251126710 OK AUTROD 12.51 1.2MM 18KG
OK Autrod 12.51 is a copper-coated solid wire with higher levels of deoxidizers (manganese and silicon). The high content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale while providing a more fluid puddle and smoother bead profile.OK Autrod 12.64 is a copper-coated, Mn-Si-alloyed G4Si1/ER70S-6 solid wire for the GMAW of non-alloyed steels. It has a slightly higher manganese and silicon content than OK Autrod 12.50 to increase the weld -metal strength. This also promotes low sensitivity to surface impurities and contributes to smooth, sound welds. The wire can be used with both Ar/CO2 mixed gas and pure CO2 shielding gas
Strengths
Higher levels of deoxidizers (manganese and silicon)
High content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale
ProvidES a more fluid puddle and smoother bead profile
High content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale
ProvidES a more fluid puddle and smoother bead profile
Applications
Used in general construction
Automotive components
Pressure vessel fabrication
Shipbuilding
Automotive components
Pressure vessel fabrication
Shipbuilding
Technical specifications
Attributes
| Diameter | 1.2 mm |
|---|---|
| Packaging | 18 kg |
| Type | k300 |
Show UNSPSC/ECL@SS
£ 111.95 excl. VAT
/ Each
£ 134.34 incl. VAT
- Usually arrives within 14 working days
