References
Draper:29103
Rubix:382A0530
Manufacturer :29103
EAN:5059482004520


Technical specifications
| Diameter | 0.6 mm |
|---|---|
| Packaging | 0.7 kg |
| Material | copper coated mild steel |
Product details : DRAPER 29103 MILD STEEL MIG WIRE 0.6MMX700G
Made from copper coated mild steel. 0.6mm wire supplied as a 700g spool. For welding mild and medium tensile steels for impact toughness down to -20℃. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.6 mm |
|---|---|
| Packaging | 0.7 kg |
| Material | copper coated mild steel |
| Type | mig welding wire |
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
- Delivery usually within ( 7 ) days