3.2MM X 350MM MILD STEEL ELECTRODES (5KG)

Mild steel mma electrodes

See technical informationSee documents
References
Parweld:E6013-32
Rubix:80012134
brand logo
Technical specifications
Diameter3.2 mm
Packaging5 kg
See all Specifications
Documents

Product details : 3.2MM X 350MM MILD STEEL ELECTRODES (5KG)


General purposes electrode good ignition and weld properties especially in down hand. Standards E6013 AWS A5:1.5. No special precautions are required for these welding electrodes. Welding electrodes are dense materials and can give rise to a handling hazard when multiple packages are lifted or handled incorrectly or with poor lifting posture. Good practice for handling and storage should be adopted to prevent physical injuries

Strengths

Physical state: Solid
Colour: Generally Flux coated steel rod with grey core/covering
Form: Tubular rod
Odour: Odourless
PH: Not available
Vapour pressure: Not relevant
Vapour Density: Not relevant
Boiling point / range: Not relevant
Melting Point: 1500 0C
Solubility in water: Insoluble
Explosive / ignition point: Nonflammable. No fire or explosion hazard exists
Solid steel with protective flux coating
Ideal for all positioning work
Produced in accordance to AWS:E6013
Ideal for agricultural repairs and maintenance

Applications

Welding

Technical specifications


Attributes
Diameter3.2 mm
Packaging5 kg
Length350 mm
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
  • Sold out

Diameter

Select variants (2)