RAWLPLUG R-STUDS-08110 M8 X 110 HEX HEAD STUD 5.8 BZP PACK OF 10


Mild Steel Studs

References
rawlplug:R-STUDS-08110
rubix:2002553
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length110 mm
Material/finishingsteel
See all Specifications

Product details : RAWLPLUG R-STUDS-08110 M8 X 110 HEX HEAD STUD 5.8 BZP PACK OF 10


Supplied in boxes of 10 studs

Technical specifications


Attributes
Threading diameter8 mm
Length110 mm
Material/finishingsteel
Class5.8
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
  • Usually arrives within 14 working days