WALTER M4003-100-B32-11-6.5 MILLING CUTTER 7021566


Miller body with smooth bore M4003-100-B32-11-6.5

References
walter:M4003-100-B32-11-6.5
rubix:2593734
manufacturer :7021566
brand logo
brand logo
Technical specifications
Diameter100 mm
Reaming diameter32 mm
Z11 mm
See all Specifications

Product details : WALTER M4003-100-B32-11-6.5 MILLING CUTTER 7021566


Garde milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter100 mm
Reaming diameter32 mm
Z11 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 798.79 excl. VAT
/ Each
£ 958.55 incl. VAT
  • Usually arrives within 14 working days