WALTER M4003-040-B16-04-6.5 MILLING CUTTER 7021550


Miller body with smooth hole M4003-040-B16-04-6.5

References
walter:M4003-040-B16-04-6.5
rubix:2593718
manufacturer :7021550
brand logo
brand logo
Technical specifications
Diameter40 mm
Reaming diameter16 mm
Z4 mm
See all Specifications

Product details : WALTER M4003-040-B16-04-6.5 MILLING CUTTER 7021550


Garde milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter40 mm
Reaming diameter16 mm
Z4 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 351.96 excl. VAT
/ Each
£ 422.35 incl. VAT
  • Usually arrives within 14 working days