WALTER M3024-080-B27-06-06 MILLING CUTTERS 6943590


Miller cutter body with smooth hole M3024-080-B27-06-06

References
walter:M3024-080-B27-06-06
rubix:276A2535
manufacturer :6943590
brand logo
brand logo
Technical specifications
Diameter80 mm
Reaming diameter27 mm
Z6 mm
See all Specifications

Product details : WALTER M3024-080-B27-06-06 MILLING CUTTERS 6943590


Grade milling heptagonal cutter Walter BLAXX- Milling cutter insert.

Technical specifications


Attributes
Diameter80 mm
Reaming diameter27 mm
Z6 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 1,055.42 excl. VAT
/ Each
£ 1,266.50 incl. VAT
  • Usually arrives within 14 working days