WALTER M3024-125-B40-08-06 MILLING CUTTERS 6943592
Miller cutter body with smooth bore M3024-125-B40-08-06
See technical informationReferences
Walter:M3024-125-B40-08-06
Rubix:276A2537
Manufacturer :6943592

Product details : WALTER M3024-125-B40-08-06 MILLING CUTTERS 6943592
Grade milling heptagonal cutter Walter BLAXX- Milling cutter insert.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 40 mm |
| Z | 8 mm |
| Internal cooling | yes |
| Type of tool tip attachment | smooth recess |
Show UNSPSC/ECL@SS
£ 1,606.50 excl. VAT
/ Each
£ 1,927.80 incl. VAT
- Usually arrives within 14 working days