Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with smooth bore for surface / dressing miller
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 10016 832649
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 10016 832649
Shoulder shell mill 90° frsd90at
References
giss cutline:
832649
rubix:
832649
ean:
3660338053702
Technical specifications
Diameter
100
mm
Reaming diameter
32
mm
Z
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 10016 832649
Shoulder shell mill 90° frsd90at
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
32
mm
Z
8
mm
Internal cooling
No
Type of tool tip attachment
FRSD90AT 100 16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.43
excl. VAT
/
Each
£
162.52
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
WALTER M3024-080-B27-06-06 MILLING CUTTERS 6943590
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 06316 832647
SANDVIK R390-050Q22LW-11M 7503707
SANDVIK R390-050Q22LW-11L MILLCUTTER SIDE&FACEMILLS 7503706
SANDVIK R390-025C5D-07H175 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002067
SANDVIK R390-025C6D-11L177 7002104
SANDVIK R390-032C6D-11L219 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002107
WALTER M4002-052-B22-04-015 MILLING CUTTERS 6549910
SANDVIK 490-063Q22-08H 5762157
WALTER M4003-080-B27-09-6.5 MILLING CUTTER 7021562
SANDVIK 490-040Q16-08H 5761861
ISCAR 3102094 HM90 F90A D100-6-32 SHELL MILL
SANDVIK R390-040Q16LW-11L MILLCUTTER SIDE&FACEMILLS 7503703
WALTER M4003-063-B22-05-6.5 MILLING CUTTER 7021556
CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 08016 832648