WALTER M3024-100-B32-07-06 MILLING CUTTERS 6943591
Miller cutter body with smooth bore M3024-100-B32-07-06
See technical informationReferences
Walter:M3024-100-B32-07-06
Rubix:276A2536
Manufacturer :6943591

Product details : WALTER M3024-100-B32-07-06 MILLING CUTTERS 6943591
Grade milling heptagonal cutter Walter BLAXX- Milling cutter insert.
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 32 mm |
| Z | 7 mm |
| Internal cooling | yes |
| Type of tool tip attachment | smooth recess |
Show UNSPSC/ECL@SS
£ 1,388.33 excl. VAT
/ Each
£ 1,666.00 incl. VAT
- Usually arrives within 14 working days