References
Sandvik Coromant:415-25EH20-07H
Rubix:318A4666
Manufacturer :7082531
EAN:7323221196271

Product details : SANDVIK 415-25EH20-07H MILLCUTTER SIDE&FACEMILLS 7082531
CoroMill® 415 Face Milling Cutter
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Reaming diameter | 19.3 mm |
| Z | 4.5 mm |
| Internal cooling | yes |
| Total length | 35 mm |
| Tail diameter | 19.3 mm |
Show UNSPSC/ECL@SS
£ 506.90 excl. VAT
/ Each
£ 608.28 incl. VAT
- Usually arrives within 14 working days
