References
Sandvik Coromant:415-20EH16-05H
Rubix:318A4662
Manufacturer :7082514
EAN:7323221196004

Product details : SANDVIK 415-20EH16-05H MILLCUTTER SIDE&FACEMILLS 7082514
CoroMill® 415 Face Milling Cutter
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Reaming diameter | 15.5 mm |
| Z | 3 mm |
| Internal cooling | yes |
| Total length | 30 mm |
| Tail diameter | 15.5 mm |
Show UNSPSC/ECL@SS
£ 506.90 excl. VAT
/ Each
£ 608.28 incl. VAT
- Usually arrives within 14 working days
