PRAMET 16A4R019A16-SAD07D-C Milling Cutter


Milling Cutter

References
pramet:16A4R019A16-SAD07D-C
rubix:2533347
brand logo
brand logo
Technical specifications
Diameter16 mm
Tail diameter16 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 16A4R019A16-SAD07D-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 4 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 16mm with 90° approach angle and 16mm parallel shank according to DIN 1835A, 19mm functional and 110mm overall length, through coolant for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm

Technical specifications


Attributes
Diameter16 mm
Tail diameter16 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length110 mm
Show UNSPSC/ECL@SS
£ 247.00 excl. VAT
/ Each
£ 296.40 incl. VAT
  • Usually arrives within 14 working days