PRAMET 63A06R-S90LN12-C Milling Cutter


Milling Cutter

References
pramet:63A06RS90LN12C
rubix:2533775
ean:3603602956514
brand logo
brand logo
Technical specifications
Diameter63 mm
Internal coolingYes
Type of tool tip attachmentInsert
See all Specifications

Product details : PRAMET 63A06R-S90LN12-C Milling Cutter


Shoulder mill with double negative geometry which utilises 6 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 63mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
Diameter63 mm
Internal coolingYes
Type of tool tip attachmentInsert
Total length40 mm
Show UNSPSC/ECL@SS
£ 529.75 excl. VAT
/ Each
£ 635.70 incl. VAT
  • Usually arrives within 14 working days