References
Sandvik Coromant:R215.64-12A20-4512
Rubix:8548404
Manufacturer :5742818

Product details : SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
U-Max chamfer milling cutter
U-Max® chamfering cutter
Technical specifications
Attributes
| Bevel angle | 45 ° |
|---|---|
| Diameter | 12 mm |
| Number of teeth | 1 |
| Tail | cylindrical shank |
| Tail diameter | 20 mm |
| Shank type | cilindrische schacht |
| Total length | 175 mm |
Show UNSPSC/ECL@SS
£ 277.40 excl. VAT
/ Each
£ 332.88 incl. VAT
- Usually arrives within 14 working days
