CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.12.4 MM 863053
Countersink carbide 90° hdmx coated
See technical informationSee documentsReferences
GISS Cutline:863053
Rubix:863053
EAN:3660338176760

Documents
Product details : CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.12.4 MM 863053
Giss Cutline Countersink carbide 90° hdmx coated
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 12.4 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 8 mm |
| Total length | 56 mm |
| Body material | carbide |
| Coating | hdmx |
Show UNSPSC/ECL@SS
£ 90.58 excl. VAT
/ Each
£ 108.70 incl. VAT
- Usually arrives within 14 working days
