Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
Countersink hss 90° long shank
References
giss cutline:
863038
rubix:
863038
ean:
3660338176630
Technical specifications
Bevel angle
90
°
Diameter
15
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
Chamfering cutter hss 90° long
Technical specifications
Attributes
Bevel angle
90
°
Diameter
15
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
10
mm
Total length
109
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.34
excl. VAT
/
Each
£
25.61
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.8.3 847146
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400
G & J HALL HEXIBIT COUNTERSUNK XCM10
DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DORMER G1258.0X3.3 5973214
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
DOR HSS CSINK 8.0
DORMER HSS COUNTER SINK 15.0 G14215.0
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
CUTLINE COUNTERSINK HSS CO5% 90DEG D.31.0 863028
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150