Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847336
rubix:
847336
ean:
3660338085246
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Tail
cylindrical ha
Tail diameter
10
mm
Din standard
din 335 c
Total length
67
mm
Body material
hss
Coating
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.10
excl. VAT
/
Each
£
21.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
SANDVIK 1C050-0150-060-XA 1620 6259476
DOR HSS CBORE 18.0X10.5
DOR HSS TIN CSINK 12.5
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
DOR HSS CSINK 20
DORMER G1258.0X3.3 5973214
DORMER HSS COUNTER SINK 15.0 G14215.0
CUTLINE COUNTERSINK HSS 90DEG - D.12.4 847332
DOR HSS CSINK 25
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.20.5 869744
FACOM MILLS 229.TT5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034