CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.6.3 847145
An hss chamfering bit co5% - tin - 90°
See technical informationSee documentsReferences
GISS Cutline:847145
Rubix:847145
EAN:3660338085284

Documents
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.6.3 847145
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 5 mm |
| Total length | 45 mm |
| Body material | hss-co |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- In stock: Next day delivery
