FENNER TRANTRQUE TTQM1426

Mini Transtorque

See technical informationSee documents
References
Fenner Industrial Motion:TTQM1426
Rubix:164A2497
EAN:0662345034142
brand logo
Technical specifications
Inner diameter14 mm
Outer diameter26 mm
See all Specifications
Documents

Product details : FENNER TRANTRQUE TTQM1426


The Trantorque Mini Series 14mm Keyless Bushing provides a high capacity, zero-backlash shaft/hub or coupling connection of mounted components to shafts measuring 14mm in diameter by means of a mounted mechanical interference fit and transmits up to 123 Nm of torque.

Strengths

•Ability to transmit higher torques than keyed connections
True zero-backlash
Less equipment downtime
Ability to mount over existing key ways
Complete axial and radial adjust ability
Simple installation, adjustment and removal

Technical specifications


Attributes
Inner diameter14 mm
Outer diameter26 mm
Seriesttqm
Materialsteel
Show UNSPSC/ECL@SS
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
  • Usually arrives within 14 working days