Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857585 ADAPTER SLEEVE H3144
PTN 857585 ADAPTER SLEEVE H3144
H Sleeve
References
ptn:
H3144
rubix:
218A1490
manufacturer :
857585
ean:
3660338128387
Technical specifications
Inner diameter
200
mm
Male thread
tr220×4
Width
161
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857585 ADAPTER SLEEVE H3144
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
200
mm
Male thread
tr220×4
Width
161
mm
Series
h3100
Material
steel
Outer diameter
280
mm
Weight
15
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
443.22
excl. VAT
/
Each
£
531.86
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
H2316-AKN ADAPTER SLEEVE H 2316
SNR H3060H ACCESSORIES
H2332-AKN ADAPTER SLEEVE H 2332
SKF OH 3052 H ADAPTER SLEEVE
SKF HE2308 ADAPTER SLEEVE (IMPERIAL)
FAG H2338 ADAPTOR SLEEVE 191751910000
H3138H-AKN ADAPTER SLEEVE H 3138 H
H3134H-AKN ADAPTER SLEEVE H 3134 H
FAG ADAPTOR SLEEVE H220
SKF ADAPTER SLEEVE H 3152
FAG ADAPTOR SLEEVE H211
H307-AKN ADAPTER SLEEVE H 307
SKF HRB+ ADAPTER SLEEVE H 2324
RHP H2326 ADAPTOR SLEEVE
NSK ADAPTER SLEEVE HE3132