References
RHP:H2315
Rubix:230A0049
Manufacturer :H2315 R

Product details : RHP H2315 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Male thread | m75 x 2 |
| Width | 73 mm |
| Outer diameter | 98 mm |
Show UNSPSC/ECL@SS
£ 31.33 excl. VAT
/ Each
£ 37.60 incl. VAT
- Usually arrives within 14 working days
