References
SKF:H 212
Rubix:104A4680
Manufacturer :8050
EAN:7316577008374

Product details : SKF ADAPTER SLEEVE H 212
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 307 g |
|---|---|
| Inner diameter | 55 mm |
| Male thread | m60x2 |
| Width | 38 mm |
| Outer diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
- In stock: Next day delivery
