References
SKF:H 2319
Rubix:104A5041
Manufacturer :8100
EAN:7316577008756

Product details : SKF ADAPTER SLEEVE H 2319
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x133x133 mm |
|---|---|
| Logistic Weight | 1798 g |
| Inner diameter | 85 mm |
| Male thread | m95x2 |
| Width | 90 mm |
| Outer diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 120.73 excl. VAT
/ Each
£ 144.88 incl. VAT
- Delivery usually within ( 3 ) days
