Miniature ball bearing Timken 607-2RS-C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature Ball Bearing
See technical informationSee documentsReferences
Timken:607-2RS-C3
Rubix:396A2075
EAN:0053893675350



Documents
Product details : TIMKEN 607-2RS-C3 DEEP GROOVE BALL BEARING
Timken's deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 600 series (miniature and extra-small, series code 6) |
| Material | rubber |
| Thickness | 6 mm |
| Weight | 7 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 45000 rpm |
| Basic static load, radial - C0r | 890 N |
| Basic dynamic load, radial - Cr | 2300 N |
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ 20 pieces
£ 54.48 incl. VAT
- Delivery usually within ( 7 ) days
